![souetb075](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658829.jpg?preset=medium)
SONECABLE E-TB-075 FITT TYPE-T EMT 3/4"SIMPUSH RETAIL
Description
E-TB-075 3/4" EMT Typ-T Bdy
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type T Conduit Body | Type | Watertight, Concrete Tight |
Trade Size | 3/4 in | Connection | Push-To-Connect |
Material | Copper Free Aluminum | Finish | Powder Coated |
Dimensions | 3.09 in L x 2.463 in W x 7.56 in H | NEMA Rating | NEMA 4X |
Includes | Cover | Standards | cULus Listed |
Application | For EMT Conduit | UPC | 032886703997 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |