![souetb075w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658973.jpg?preset=medium)
SONECABLE E-TB-075W FITT TYPE-T EMT 3/4"4 BULK PACK SIMPUSH
Description
3/4" EMT Push Install Type-T Conduit Body Bulk Pack Qty 4
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type T Conduit Body | Trade Size | 3/4 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 1.874 in L x 2.48 in W x 6.34 in H | For Use With | EMT Conduits |
Standards | cULus 514B Listed | Application | For Dry Locations Only |
UPC | 032886713583 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |