![souetb100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658829.jpg?preset=medium)
SONECABLE E-TB-100 FITT TYPE-T EMT 1"SIMPUSH RETAIL
Description
SIMPush, push-to-install type-T bodies are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type T Conduit Body | Trade Size | 1 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 2.134 in L x 2.726 in W x 6.862 in H | For Use With | EMT Conduit |
Standards | cULus Listed | UPC | 032886704000 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |