SONECABLE E-TB-200W FITT TYPE-T EMT 2"1 BULK PACK SIMPUSH
Description
SIMPush, push-to-install type-T bodies are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type T Conduit Body | Trade Size | 2 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 3.664 in L x 4.906 in W x 12.052 in H | For Use With | EMT Conduits |
Standards | cULus 514B Listed | Application | For Dry Locations Only |
UPC | 032886713620 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |