![sourtb075w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658818.jpg?preset=medium)
SONECABLE R-TB-075W FITT TYPE-T GALV 3/4"4 BULK PACK SIMPUSH
Description
3/4" Rigid & IMC Push Install Type-T Conduit Body Bulk Pack Qty 4
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type T Conduit Body | Type | Concretetight, Watertight |
Trade Size | 3/4 in | Connection | Push-To-Connect |
Material | Copper-Free Aluminum | Finish | Powder-Coated |
Dimensions | 3.09 in L x 2.463 in W x 7.56 in H | NEMA Rating | NEMA 3S |
For Use With | Rigid/IMC/GRC Conduit | Standards | cULus 514B Listed |
Application | For Outdoor Use | UPC | 032886714214 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |