![sourtb100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658939.jpg?preset=medium)
SONECABLE R-TB-100 FITT TYPE-T GALV 1"SIMPUSH RETAIL
Description
1" Rigid & IMC Push Install Type-T Conduit Body
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type T Conduit Body | Type | Watertight, Concrete Tight |
Trade Size | 1 in | Connection | Push-To-Connect |
Material | Copper Free Aluminum | Finish | Powder Coated |
Dimensions | 3.328 in L x 2.969 in W x 8.6 in H | NEMA Rating | NEMA 4X |
Includes | Cover | Standards | cULus Listed |
Application | For Rigid Conduit | UPC | 032886704611 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |