![apptb17](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12386714.jpg?preset=medium)
EGS 1/2 inch Ocal Type TB Form 7 Conduit Body Gray Iron
Description
FM7™ UNILET® Conduit outlet body made of grayloy-iron. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Flat back design provides greater cubic content for easier wire pulling and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type TB Conduit Body | Trade Size | 1/2 in |
Connection | FNPT | Cubic Capacity | 6 in³ |
Form | 7 | Material | Grayloy-Iron |
Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Mounting Type | Surface, Flush |
Dimensions | 5.63 in L x 1.56 in W x 1-3/4 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Steel, Rigid Aluminum and IMC Conduit | Includes | Cover, Sleeve |
Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, Class I, Division 2, NEC 501.10(B)(4) | Application | For Pulling, Making Bends, Openings for Splicing, Connect and Change Direction of Conduit Runs, Permit Access to Conductors for Maintenance, Commercial, Industrial and Hazardous Locations |
UPC | 781381507264 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |