Abbotsford
apptb39

EGS 1 inch FM9 UNILET Type TB Conduit Outlet Body (Aluminum)

Price $69.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPTB39

Description

FM9™ UNILET® Conduit outlet body made of aluminum. Roomy interiors deep body cavity provides increased volume allowing higher wiring capacity. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Covers are domed for extra wiring space. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type TB Conduit Body Trade Size 1 in
Connection Threaded Material Aluminum
Includes Cover

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok