![kilotb2cg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/302972894.jpg?preset=medium)
HUBBELL 3/4 inch Killark O Series T Type Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight. Interchangeable with competitive products. Stainless steel screws on stamped and cast covers. Volume is 7 cu. in.
Specifications
Brand Name | Killark | Item Name | Type TB Conduit Body |
Type | Raintight, Rectangular, Sideway Cable Feed | Hub Size | 3/4 in |
Trade Size | 3/4 in | Connection | NPT |
Cubic Capacity | 7 in³ | Material | Copper-Free Aluminum |
Finish | Powder Coated Gray | Dimensions | 6-1/16 in L x 1.562 in W x 2-5/16 in H |
For Use With | Rigid/IMC Conduit | Includes | Stainless Steel Screws |
Standards | UL Listed, CSA Certified | Application | For Pulling, Splicing and Maintenance |
UPC | 783936050935 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |