![ibvtba114](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11724596.jpg?preset=medium)
ABB 1-1/4 inch Iberville Rigid Conduit Fitting - €œTB€ Type (Cast Aluminum)
Description
IBERVILLE® rigid conduit fitting of type TB made of cast aluminium. Covers and gaskets are included.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Type TB Conduit Body | Type | 2-Inlet, Rectangular |
Hub Size | 1.25 in | Trade Size | 1-1/4 in |
Connection | Threaded | Material | Aluminum |
Finish | Untreated | Mounting Type | Wall/Ceiling |
Dimensions | 206.37 mm L x 63.5 mm W x 88.9 mm D | For Use With | Rigid Conduit |
Includes | Screw and Cover | Standards | CSA Certified |
UPC | 622538811844 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 |