EGS 3/4 inch FORM 35 UNILET Type X Conduit Outlet Body (Malleable Iron)
Description
Form 35®UNILET® Conduit outlet body made of malleable iron. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Form 35 malleable iron Unilets: high tensile strength and ductility. High corrosion-resistance, high impact and shock \resistance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type X Conduit Outlet Body | Type | Type X Conduit Outlet Body |
Hub Size | 0.75 in | Trade Size | 3/4 in |
Connection | Tapered Female Threaded | Form | 35 |
Material | Malleable Iron | Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated |
Dimensions | 2.88 in W x 2 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Steel, Rigid Aluminum Conduit, IMC and EMT Conduit | Standards | CSA C22.2 No. 18.3, CSA 065183, UL 514B, UL E2527 |
Application | For Use With Rigid Steel, Rigid Aluminum Conduit And IMC | UPC | 781381745802 |
Packages
5 - UNIT - (5) | 25 - UNIT - 25 |