![kilox6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146778911.jpg?preset=medium)
HUBBELL 2 inch Killark O Series X Type Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 70 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type X Conduit Body | Type | Raintight |
Hub Size | 2 in | Trade Size | 2 in |
Connection | NPT | Cubic Capacity | 70 in³ |
Material | Copper-Free Aluminum | Finish | Gray/Powder Epoxy Paint |
Dimensions | 11-5/8 in L x 5-1/4 in W x 3-3/8 in H | For Use With | Rigid Conduit and IMC |
Standards | CSA Certified, UL Listed | Application | For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance |
UPC | 783936550060 |
Packages
1 - UNIT - 1 |