Abbotsford
hubucb0100

HUBBELL UCB0100 1 inch Aluminum Universal Conduit Body

Price $26.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:UCB0100

Description

PRODUCT FEATURES:- Seamless pre-affixed gasket and self-aligning covers/panels- More wiring capacity than standard bodies and meets 2014 NEC 314.16(C)(2) for volume marking- Lightweight, durable TAYMAC TUFF die-cast aluminium construction- Tri-combo head set screws- Captive screws with attached O-ring for ease of use and weatherproof seal- Includes (1) body, (3) blank covers/panels, (1) T panel, (1) LL/LB/LR panel, (1) closure plug and extra hardware- Ideal for service trucks and reduces inventory- Not suitable for use in hazardous location applications-

Specifications

Brand Name TayMac Sub Brand TAYMAC
Item Name Conduit Body Type Universal
Trade Size 1 in Material Die-Cast Aluminum
Dimensions 3.918 in L x 6.397 in W x 2.31 in H NEMA Rating NEMA 3R
Includes (1) Body, (3) Blank Covers/Panels, (1) T Panel, (1) LL/LB/LR Panel, (1) Closure Plug and Extra Hardware Standards NEC Compliant, cULus Listed
Application For Service Trucks and Reduces Inventory UPC 501695712488

Packages

10 - UNIT - (10)