Abbotsford
hubucb050

HUBBELL UCB050 1/2 inch Aluminum Universal Conduit Body

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:UCB050
Documents Documents

Description

PRODUCT FEATURES:- Seamless pre-affixed gasket and self-aligning covers/panels- More wiring capacity than standard bodies and meets 2014 NEC 314.16(C)(2) for volume marking- Lightweight, durable TAYMAC TUFF die-cast aluminium construction- Tri-combo head set screws- Captive screws with attached O-ring for ease of use and weatherproof seal- Includes (1) body, (3) blank covers/panels, (1) T panel, (1) LL/LB/LR panel, (1) closure plug and extra hardware- Ideal for service trucks and reduces inventory- Not suitable for use in hazardous location applications

Specifications

Brand Name TayMac Sub Brand TAYMAC
Item Name Universal Conduit Body Trade Size 1/2 in
Material Aluminum NEMA Rating NEMA 3R
UPC 501695712242

Packages

1 - UNIT - 1 10 - UNIT - 10