HUBBELL UCB075 3/4 inch Aluminum Universal Conduit Body
Description
PRODUCT FEATURES:- Seamless pre-affixed gasket and self-aligning covers/panels- More wiring capacity than standard bodies and meets 2014 NEC 314.16(C)(2) for volume marking- Lightweight, durable TAYMAC TUFF die-cast aluminium construction- Tri-combo head set screws- Captive screws with attached O-ring for ease of use and weatherproof seal- Includes (1) body, (3) blank covers/panels, (1) T panel, (1) LL/LB/LR panel, (1) closure plug and extra hardware- Ideal for service trucks and reduces inventory- Not suitable for use in hazardous location applications-
Specifications
Brand Name | TayMac | Sub Brand | TAYMAC |
Item Name | Conduit Body | Type | Universal |
Trade Size | 3/4 in | Material | Die-Cast Aluminum |
Dimensions | 3.568 in L x 5.754 in W x 2.06 in H | NEMA Rating | NEMA 3R |
Includes | (1) Body, (3) Blank Covers/Panels, (1) T Panel, (1) LL/LB/LR Panel, (1) Closure Plug and Extra Hardware, (2) 1/2 in Reducer Bushings | Standards | NEC Compliant, cULus Listed |
Application | For Service Trucks and Reduces Inventory | UPC | 501695712310 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |