Abbotsford
appl47

EGS 1-1/4 inch FM7 Type L Grayloy-Iron Unilet Conduit Body

Price $84.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPL47

Description

Appleton FM7 Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.APPLICATIONS:- Serve as pulling fittings.- Make bends in conduit system.- Provide openings for splicing.- Connect and change direction of conduit runs.- Allow connections for branch runs.- Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Item Name Type L Conduit Body
Type 90° Trade Size 1-1/4 in
Connection Threaded Material Grayloy-Iron
Includes Cover UPC 781381506649

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok