![appbub125m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14075924.jpg?preset=medium)
EGS 1-1/4 inch UB NEC 6X Series Ocal Unilet Conduit Outlet Body with Cover and Gasket Malleable Iron, Silver/Grey
Description
IMC/Rigid Mogul Conduit Body, Access Opening Back, Configuration UB, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Hub Location 45 Deg, Number of Hubs 2, Hub Size 1-1/4 Inch, Size 10.25 Inch L x 2.38 Inch W x 4.13 Inch H, Installation Threaded, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Neoprene Gasket, Stainless Steel Screw, Form Type Mogul, Approval UL 514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 40 Cu Inch
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type UB Conduit Body | Type | Mogul |
Trade Size | 1-1/4 in | Connection | FNPT |
Cubic Capacity | 40 in³ | Material | Malleable Iron |
Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Series/Model | NEC 6X |
Dimensions | 10-1/4 in L x 2.38 in W x 4.13 in H | NEMA Rating | NEMA FB-1 |
For Use With | Threaded Rigid Metal Conduit and IMC Conduit | Includes | Cover and Neoprene Gasket |
Standards | UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA File Number 065183, Class I, Division 2, NEC 501.10(B)(4) | Application | For Pulling of Large and Heavy Conductor, Commercial, Industrial and Hazardous Locations |
UPC | 781381463669 |
Packages
1 - UNIT - 1 |