![appbub150a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268263800.jpg?preset=medium)
EGS 1-1/2 inch UB NEC 6X Ocal Unilet Conduit Outlet Body with Cover and Gasket Aluminum, Silver/Grey
Description
MOGUL UNILET® Conduit fitting of type UB made of aluminium. Complete with assembled cover and neoprene gasket. Smooth, rounded integral bushing in each hub protects. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Covers have captive stainless steel screws to speed installation, prevent “freezing” of screws. Larger body size facilitates pulling of large and heavy conductors. Specially designed raised cast covers provide additional wiring area. MOGUL UNILETS® for pulling straight, 45° or 90° angle turns and/or making taps and splices.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type UB Conduit Body | Type | Mogul |
Hub Size | 1.5 in | Trade Size | 1-1/2 in |
Connection | Tapered Female Threaded | Material | Aluminum |
Finish | Epoxy Powder-Coated | Series/Model | NEC 6X |
Dimensions | 13.69 in L x 2.38 in W x 4.63 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Metal Conduit and IMC Conduit | Includes | Cover, Gasket |
Standards | UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183 | Application | For Use With Rigid Metal Conduit And IMC |
UPC | 781381743532 |
Packages
1 - UNIT - 1 |