
ARLINGTON INDUSTRIES 3/4 inch Arlington EMT Set-Screw to Flex Combination Coupling, Metallic
Description
Combination coupling (EMT set-screw to flex), zinc die-cast.
Specifications
Brand Name | Arlington | Item Name | EMT To Flexible Conduit Coupling |
Connection Size | 3/4 in | Material | Die-Cast Zinc |
Color | Gray | Dimensions | 1.553 in W x 1.975 in H |
Mounting | Screw Mount | For Use With | EMT to Flexible Metallic Conduit |
Packaging Quantity | 25/Pack, 100/Case | Standards | UL File Number E60812, CSA File Number LR49636 |
UPC | 018997008626 |
Packages
25 - UNIT - (25) |