![ges12fx12emtcp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958714.jpg?preset=medium)
ABB 1/2 inch Iberville E.M.T./Flex. Coupling (Zinc Alloy)
Description
The IBERVILLE coupling series is designed to provide solutions to mating steel EMT to FLEX conduit offered in various sizes and application types with set-screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | EMT/Flexible Conduit Coupling | Connection Size | 1/2 in |
Material | Zinc Alloy | Color | Silver |
Finish | Galvanic/Electrolytic Zinc Plated | Type | Straight |
For Use With | Armored Cable | Standards | CSA 12798 |
UPC | 622538281548 |
Packages
25 - UNIT = (25) | 250 - UNIT = 250 | 1600 - UNIT = 16000 |