![tab449c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180365093.jpg?preset=medium)
ABB 449-C 3/8" - 1/2" T&B® Combination Coupling
Description
EMT set screw coupling series eliminate the need for threading conduit ends when joining together providing adaptation between EMT and FLEX Conduit. Captive hex head screws provide positive holding strength and ground continuity.They are made of malleable iron UL and CSA approval for concrete-tight.
Specifications
Brand Name | ABB | Item Name | Flexible Combination Coupling |
Connection Size | 3/8 - 1/2 in | Material | Die-Cast Zinc |
Finish | Hot-Dipped Galvanized | Type | Straight |
Dimensions | 1-21/32 in L | Standards | CSA Certified, UL Listed |
Application | For Flexible Metal Conduit and Electrical Metallic Tubing | UPC | 786210360959 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 250 - UNIT = 250 |