SONECABLE E-FC-050 COUP EMT-LT 1/2"SIMPUSH RETAIL
Description
1/2" EMT toLiquid Tight Push Install Combination Coupling
Specifications
Brand Name | Southwire | Item Name | EMT To Liquidtight Combination Coupling |
Connection Size | 1/2 in | Connection Type | Push-to-Connect |
Material | Copper-Free Aluminum | Color | Gray |
Dimensions | 1.209 in L x 1.209 W x 1.891 in H | Packaging Quantity | 1/Bag |
Standards | cULus Listed | UPC | 032886703942 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |