![souefc050w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659365.jpg?preset=medium)
SONECABLE E-FC-050W COUP EMT-LT 1/2"20 BULK PACK SIMPUSH
Description
1/2" EMT to Liquid Tight Push Install Combination Coupling Bulk Pack Qty 20
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Combination Coupling | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 1.209 in L x 1.209 in W x 1.891 in H | For Use With | EMT to Liquidtight Conduit |
Packaging Quantity | 20/Box | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713538 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |