SONECABLE E-FC-075 COUP EMT-LT 3/4"SIMPUSH RETAIL
Description
3/4" EMT to Liquid Tight Push Install Combination Coupling
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Liquidtight Combination Coupling | Connection Size | 3/4 in |
Material | Copper-Free Aluminum | Type | Push Install |
Dimensions | 1.411 in L x 2.056 in H | For Use With | EMT Conduit and Flexible Metal Conduit |
Packaging Quantity | 15/Bag | Standards | cULus Listed |
UPC | 032886703959 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |