![souefc075w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659367.jpg?preset=medium)
SONECABLE E-FC-075W COUP EMT-LT 3/4"15 BULK PACK SIMPUSH
Description
3/4" EMT to Liquid Tight Push Install Combination Coupling Bulk Pack Qty 15
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Combination Coupling | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | Copper-Free Aluminum |
Dimensions | 1.411 in L x 1.411 in W x 2.056 in H | For Use With | EMT to Liquidtight Conduit |
Packaging Quantity | 15/Box | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713545 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |