SONECABLE EW-BC-050 CONN EMT WATERTIGHT 1/2"SIMPUSH RETAIL
Description
1/2" EMT Push Install Watertight Box Connector
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector | Type | Straight, Watertight |
Trade Size | 1/2 in | Length | 1.209 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Degree of Protection | IP66 | For Use With | EMT Conduits |
Standards | cULus 514B Listed, NEMA 3S | Application | For Outdoor Use |
UPC | 032886704307 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |