![souewbc075wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659184.jpg?preset=medium)
SONECABLE EW-BC-075WT CONN EMT 1/2" WATERTIGHT20 BULK PACK SIMPUSH
Description
3/4" EMT Push Install Watertight Box Connector Bulk Pack Qty 2 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector with Removal Tool | Type | Straight, Watertight |
Trade Size | 3/4 in | Length | 1.411 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Degree of Protection | IP66 | For Use With | EMT Conduits |
Standards | cULus 514B Listed, NEMA 3S | Application | For Outdoor Use |
UPC | 032886713903 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |