SONECABLE EW-BC-100WT CONN EMT 1/2" WATERTIGHT12 BULK PACK SIMPUSH
Description
SIMPush, push-to-install couplings are used to secure two ends of EMT conduit together quickly and without tools. These EMT fittings are watertight and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector with Removal Tool | Type | Straight, Watertight |
Trade Size | 1 in | Length | 1.779 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
Degree of Protection | IP66 | For Use With | EMT Conduits |
Standards | cULus 514B Listed, NEMA 3S | Application | For Outdoor Use |
UPC | 032886713910 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |