Abbotsford
tab5121tb

ABB 1/2 inch T&B Compression Connector

Price $13.4182 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5121-TB
Documents Documents

Description

Electrical metal tubing (EMT) fitting made of steel, electro zinc plated and chromate coated. Features include rings designed to positively bond conduit to fitting. Locknuts are designed with extended reach to lock fitting on to a thin box or an enclosure. Locknuts tighten without deformation will not vibrate loose.

Specifications

Brand Name ABB Item Name Compression EMT Connector
Type Straight, One-Piece Trade Size 1/2 in
Length 39.624 mm Connection External Threaded
Material Steel Color/Finish Electro Zinc Plated
Includes Locknut Standards UL File Number E16592, CSA Certified
Application To Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure UPC 786210051215

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 1800 - UNIT = 18000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok