Abbotsford
tab5221

ABB 3/4 inch T&B EMT Compression Connector

Price $17.3289 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5221
Documents Documents

Description

Electrical metal tubing (EMT) fitting made of steel, electro zinc plated and chromate coated. Features include rings designed to positively bond conduit to fitting. Locknuts are designed with extended reach to lock fitting on to a thin box or an enclosure. Locknuts tighten without deformation will not vibrate loose.

Specifications

Brand Name ABB Item Name Compression EMT Connector
Type Straight, One-Piece Trade Size 3/4 in
Length 41.91 mm Connection External Threaded
Material Steel Color/Finish Electro Zinc Plated
Includes Locknut Standards UL File Number E16592, CSA Certified
Application To Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure UPC 786210052212

Packages

1 - UNIT - 1 50 - UNIT = 50 250 - UNIT = 250 1250 - UNIT = 12500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok