![tab5321](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969427.jpg?preset=medium)
ABB 1 inch T&B EMT Fitting Compression Connector
Description
EMT connector fitting.
Specifications
Brand Name | ABB | Item Name | Compression EMT Connector |
Type | EMT Conduit Fittings | Trade Size | 1 in |
Connection | Threaded | Material | Steel |
Color/Finish | Electro Zinc Plated | Includes | Locknut |
Standards | UL File Number E16592, CSA Certified | Application | To Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure |
UPC | 786210053219 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 8100 - UNIT = 8100 |