![tab5421](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969427.jpg?preset=medium)
ABB 1-1/4 inch T&B Electrical Metallic Tubing (EMT) Fitting
Description
EMT connector fitting.
Specifications
Brand Name | ABB | Item Name | Compression EMT Connector |
Type | EMT Conduit Fittings | Trade Size | 1-1/4 in |
Connection | Threaded | Material | Steel |
Color/Finish | Electro Zinc Plated | Standards | UL E16592, CSA Certified |
Application | Use to Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure | UPC | 786210054216 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 3225 - UNIT - 3225 |