Abbotsford
ges114rtcni

ABB 1-1/4 inch Iberville Insulated E.M.T. Compression Connector, (Zinc Alloy)

Price $11.4194 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5810-IT
Documents Documents

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Compression EMT Connector Type Insulated, Straight, One-Piece
Trade Size 1-1/4 in Connection Snap x External Thread
Diameter 31.75 mm Material Zinc Alloy
Color/Finish Zinc Plated Standards UL E16592 Listed
UPC 622538267108

Packages

1 - UNIT - 1 25 - UNIT = (25) 100 - UNIT = 100 3600 - UNIT - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok