Abbotsford
ges2rtcni

ABB 2 inch Iberville Insulated E.M.T. Compression Connector (Zinc Alloy)

Price $23.8634 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5816-IT
Documents Documents

Description

The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Compression EMT Connector Type Concrete Tight, Straight, 1-Piece, Insulated, Isolated
Trade Size 2 in Connection External Thread, Snap
Diameter 51 mm Material Zinc Alloy
Color/Finish Zinc Plated Standards UL E16592
UPC 622538267160

Packages

1 - UNIT - 1 5 - UNIT = (5) 20 - UNIT = 20 1200 - UNIT - 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok