ABB 2 inch Iberville Wet Location Insulated EMT Compression Connector (Steel)
Description
The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Insulated Compression EMT Connector | Type | EMT Insulated Throat Compression Fitting |
Trade Size | 2 in | Length | 1.67 in |
Connection | Threaded | Diameter | 0.82 in ID x 2.77 in OD |
Material | Steel | Color/Finish | Silver |
Includes | Steel Locknut, Neoprene Sealing Gasket | Packaging Quantity | 10/Carton |
Standards | UL 514B, CSA C22.2 No. 18.3, UL File Number E16592, NEMA 3R, NEMA FB-1 | Application | For Wet Locations |
UPC | 622538130549 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 2340 - UNIT = 2340 |