![ges4wlcnsti](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/175171098.jpg?preset=medium)
ABB 4 inch Iberville Insulated EMT Compression Fitting (Steel)
Description
The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Insulated Compression EMT Connector | Type | Straight |
Trade Size | 4 in | Length | 3.12 in |
Connection | External Threaded | Diameter | 5.23 in |
Material | Steel | Color/Finish | Silver/Electro Zinc Plated |
Throat Type | Insulated | Packaging Quantity | 5/Carton |
Standards | cULus, UL Listed in File Number E16592, UL514B, CSA C22.2-N 18.3 Certified, NEMA FB-1 Approved | Application | For Wet Locations |
UPC | 622538130570 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 405 - UNIT = 405 |