
ABB 3 inch Iberville Insulated EMT Set-Screw Fitting (Steel)
Description
STEEL CITY® concrete tight set screw connector for use with EMT conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Insulated Set Screw EMT Connector | Type | Straight |
Trade Size | 3 in | Connection | External Threaded |
Material | Steel | Color/Finish | Silver |
Standards | UL File Number E23018, CSA 12798 | UPC | 622538236241 |
Packages
5 - UNIT - (5) | 6 - UNIT - (6) MBF | 100 - UNIT - 100 |