Abbotsford
ges114sscnsti

ABB 1-1/4 inch Iberville Insulated EMT Set-Screw Fitting (Steel)

Price $2.8108 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5410-IT

Description

STEEL CITY® concrete tight set screw connector for use with EMT conduit.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Insulated Set Screw EMT Connector Type Straight
Trade Size 1-1/4 in Connection External Threaded
Material Steel Color/Finish Silver
Standards UL File Number E16592, CSA 3313 UPC 622538236104

Packages

1 - UNIT - 1 5 - UNIT = 5 10 - UNIT - 10 25 - UNIT = (25) 100 - UNIT - (100) MBF 640 - UNIT = 640