Abbotsford
ges112sscni

ABB 1-1/2 inch Iberville EMT Set Screw Connector, Insulated-Zinc, Alloy

Price $9.3108 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5012IT
Documents Documents

Description

Insulated EMT set-screw connector. It is made of zinc alloy.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Insulated Set Screw EMT Connector Type Straight, Concrete Tight
Trade Size 1-1/2 in Connection Plug-in x External Threaded
Material Steel Color/Finish Zinc Plated
Standards CSA 12798 UPC 622538252128

Packages

1 - UNIT - 1 10 - UNIT = (10) 40 - UNIT = 40 800 - UNIT = 800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok