ABB 1-1/2 inch Iberville Insulated EMT Set-Screw Fitting (Steel)
Description
STEEL CITY® concrete tight set screw connector for use with EMT conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Insulated Set Screw EMT Connector | Type | Straight |
Trade Size | 1-1/2 in | Connection | External Threaded |
Material | Steel | Color/Finish | Silver |
Standards | UL File Number E16592, CSA 3313 | UPC | 622538236128 |
Packages
5 - UNIT = 5 | 25 - UNIT = (25) | 420 - UNIT = 420 |