Abbotsford
ges12sscnsti

ABB 1/2 inch Iberville Insulated EMT Set-Screw Fitting (Steel)

Price $0.4649 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5404-IT

Description

STEEL CITY® concrete tight set screw connector for use with EMT conduit.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Insulated Set Screw EMT Connector Type Straight
Trade Size 1/2 in Connection External Threaded
Material Steel Color/Finish Silver
Standards UL File Number E16592, CSA 3313 UPC 622538236043

Packages

50 - UNIT = (50) 250 - UNIT = 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok