
ABB 2 inch Iberville Insulated EMT Set-Screw Fitting (Steel)
Description
STEEL CITY® concrete tight set screw connector for use with EMT conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Insulated Set Screw EMT Connector | Type | Straight |
Trade Size | 2 in | Connection | External Threaded |
Material | Steel | Color/Finish | Silver |
Standards | UL File Number E16592, CSA 3313 | UPC | 622538236166 |
Packages
25 - UNIT = (25) | 50 - UNIT - 50 | 900 - UNIT = 900 |