![soueoc050wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658796.jpg?preset=medium)
SONECABLE E-OC-050WT CONN OFFSET EMT 1/2"30 BULK PACK SIMPUSH
Description
1/2" EMT Push Install Offset Connector Bulk Pack Qty 3 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Offset Connector with Removal Tool | Trade Size | 1/2 in |
Length | 1.105 in | Connection | Push-To-Connect |
Material | Copper-Free Aluminum | For Use With | EMT Conduits |
Standards | cULus 514B Listed | Application | For Dry Locations Only |
UPC | 032886713507 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |