![soueoc075wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283658796.jpg?preset=medium)
SONECABLE E-OC-075WT CONN OFFSET EMT 3/4"18 BULK PACK SIMPUSH
Description
3/4" EMT Push Install Offset Connector Bulk Pack Qty 18 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Offset Connector with Removal Tool | Trade Size | 3/4 in |
Length | 1.282 in | Connection | Push-To-Connect |
Material | Copper-Free Aluminum | For Use With | EMT Conduits |
Standards | cULus 514B Listed | Application | For Dry Locations Only |
UPC | 032886713514 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |