Abbotsford
soueoc100

SONECABLE E-OC-100 CONN OFFSET EMT 1"SIMPUSH RETAIL

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:E-OC-100
Documents Documents

Description

1" EMT Push Install Offset Connector

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Push-to-Install Off-Set Connector Trade Size 1 in
Length 1.6 in Material Die Cast Copper-Free Aluminum
Packaging Quantity 1/Bag Standards cULus Listed
Application For quickly connecting EMT conduit to box or enclosure UPC 032886703935

Packages

1 - UNIT - 1 8 - UNIT - 8