SONECABLE E-OC-100WT CONN OFFSET EMT 1"12 BULK PACK SIMPUSH
Description
1" EMT Push Install Offset Connector Bulk Pack Qty 12 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Offset Connector with Removal Tool | Trade Size | 1 in |
Length | 1.6 in | Connection | Push-To-Connect |
Material | Copper-Free Aluminum | For Use With | EMT Conduits |
Standards | cULus 514B Listed | Application | For Dry Locations Only |
UPC | 032886713521 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |