SONECABLE E-BC-050-Q5 CONN EMT 1/2"SIMPUSH RETAIL 5 PACK
Description
1/2-inch Push Install 5-Pack EMT Box Connector, Gray. Removable and reusable, SIMPush Fittings install without tools, quickly, by simply pushing the fitting onto the conduit. Manufactured with corrosion resistant copper free aluminum for excellent durability. Maintains ground. Reusable and removable with the SIMPush removal tool. cULus Listed.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Connector | Type | Corrosion-Resistant |
Trade Size | 1/2 in | Length | 1.559 in |
Connection | Push-In | Diameter | 1.105 in |
Material | Copper Free Aluminum | Color/Finish | Power Coated |
Degree of Protection | IP66 | Includes | Zinc Plated Steel Lock Nut |
Packaging Quantity | 5/Bag | Standards | cULus E474447 Listed |
Application | For EMT Conduit | UPC | 032886713354 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |