![souebc050wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659335.jpg?preset=medium)
SONECABLE E-BC-050WT CONN EMT 1/2" SIMPUSH40 BULK PACK
Description
1/2" EMT Push Install Box Connector Bulk Pack Qty 4 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Box Connector with Removal Tool | Type | Straight |
Trade Size | 1/2 in | Length | 1.105 in |
Connection | Push-To-Connect | Material | Copper-Free Aluminum |
For Use With | EMT Conduits | Standards | cULus 514B Listed |
Application | For Dry Locations Only | UPC | 032886713347 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |