SONECABLE E-BC-075 CONN EMT SIMPUSH 3/4"RETAIL
Description
3/4" EMT Push Install Box Connector
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Connector | Type | Corrosion-Resistant |
Trade Size | 3/4 in | Length | 1.673 in |
Connection | Push-In | Diameter | 1.31 in |
Material | Copper Free Aluminum | Color/Finish | Power Coated |
Degree of Protection | IP66 | Includes | Zinc Plated Steel Lock Nut |
Packaging Quantity | 1/Bag | Standards | cULus E474447 Listed |
Application | For EMT Conduit | UPC | 032886703782 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |