SONECABLE E-BC-100 CONN EMT SIMPUSH 1"RETAIL
Description
SIMPush, push-to-install conduit connectors are used to secure EMT conduit to boxes quickly and without tools. These EMT fittings are designed for use in dry locations only.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Connector | Type | Corrosion-Resistant |
Trade Size | 1 in | Length | 1.84 in |
Connection | Push-In | Diameter | 1.8 in |
Material | Copper Free Aluminum | Color/Finish | Power Coated |
Degree of Protection | IP66 | Includes | Zinc Plated Steel Lock Nut |
Packaging Quantity | 1/Bag | Standards | cULus E474447 Listed |
Application | For EMT Conduit | UPC | 032886703799 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |